TCI 16858-02-9
Mfr # T1487-1G
Zoro # G8229991
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
424.55
Chemical Formula
C26H28N6
Shelf Life
24 mo
Chemical Container Size
1 g
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1487-1G
Zoro #
G8229991
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
N,N,N',N'-Tetrakis(2-Pyridylmethyl)Ethylenediamine
Molecular Weight
424.55
Chemical Formula
C26H28N6
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
16858-02-9
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Description
N,N,N',N'-Tetrakis(2-Pyridylmethyl)Ethylenediamine, CAS Number 16858-02-9, Molecular Weight 424.55, Chemical Formula C26H28N6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.