Zoro Homepage

TCI 16858-02-9

  • Mfr # T1487-5G

  • Zoro # G8187930


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
5 g
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C26H28N6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1487-5G
Zoro #
G8187930
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
N,N,N',N'-Tetrakis(2-Pyridylmethyl)Ethylenediamine
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C26H28N6
CAS Number
16858-02-9
Chemical Container Material
Clear Glass
Molecular Weight
424.55

Description

N,N,N',N'-Tetrakis(2-Pyridylmethyl)Ethylenediamine, CAS Number 16858-02-9, Molecular Weight 424.55, Chemical Formula C26H28N6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.