Zoro Homepage

TCI 178233-72-2

  • Mfr # I0591-25G

  • Zoro # G8245708


product price: $1,053.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Formula
C40H18BF20I
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Molecular Weight
1016.27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0591-25G
Zoro #
G8245708
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Isopropyl-4-Methyldiphenyliodonium Tetrakis(Pentafluorophenyl)Borate
Shelf Life
24 mo
Chemical Formula
C40H18BF20I
Chemical Container Material
Clear Glass
Molecular Weight
1016.27
Chemical Container Type
Bottle
CAS Number
178233-72-2

Description

4-Isopropyl-4-Methyldiphenyliodonium Tetrakis(Pentafluorophenyl)Borate, CAS Number 178233-72-2, Molecular Weight 1016.27, Chemical Formula C40H18BF20I, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.