Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 178233-72-2

  • Mfr # I0591-5G

  • Zoro # G8238820


product price: $315.99
/ea
Free Shipping & Returns

Key Features

CAS Number
178233-72-2
Shelf Life
24 mo
Chemical Container Size
5 g
Chemical Container Type
Bottle
Molecular Weight
1016.27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0591-5G
Zoro #
G8238820
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
4-Isopropyl-4'-Methyldiphenyliodonium Tetrakis(Pentafluorophenyl)Borate
CAS Number
178233-72-2
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
1016.27
Chemical Formula
C40H18BF20I
Chemical Container Material
Clear Glass

Description

4-Isopropyl-4'-Methyldiphenyliodonium Tetrakis(Pentafluorophenyl)Borate, CAS Number 178233-72-2, Molecular Weight 1016.27, Chemical Formula C40H18BF20I, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.