Zoro Homepage

TCI 19249-03-7

  • Mfr # T1488-10G

  • Zoro # G8106012


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
458.54
Chemical Formula
C20H26O8S2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Size
10 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1488-10G
Zoro #
G8106012
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
Triethylene Glycol Bis(P-Toluenesulfonate)
Molecular Weight
458.54
Chemical Formula
C20H26O8S2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
19249-03-7

Description

Triethylene Glycol Bis(P-Toluenesulfonate), CAS Number 19249-03-7, Molecular Weight 458.54, Chemical Formula C20H26O8S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.