TCI 19249-03-7
Mfr # T1488-25G
Zoro # G8153621
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Size
25 g
Molecular Weight
458.54
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1488-25G
Zoro #
G8153621
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Triethylene Glycol Bis(P-Toluenesulfonate)
Shelf Life
24 mo
Molecular Weight
458.54
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
19249-03-7
Chemical Container Type
Bottle
Chemical Formula
C20H26O8S2
Description
Triethylene Glycol Bis(P-Toluenesulfonate), CAS Number 19249-03-7, Molecular Weight 458.54, Chemical Formula C20H26O8S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.