Zoro Homepage

TCI 19829-79-9

  • Mfr # H0877-25G

  • Zoro # G8291871


product price: $983.99
/ea
Free Shipping & Returns

Key Features

CAS Number
19829-79-9
Chemical Formula
C10H7NO3
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Molecular Weight
189.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0877-25G
Zoro #
G8291871
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
8-Hydroxyquinoline-7-Carboxylic Acid
CAS Number
19829-79-9
Chemical Formula
C10H7NO3
Chemical Container Material
Clear Glass
Molecular Weight
189.17
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

8-Hydroxyquinoline-7-Carboxylic Acid, CAS Number 19829-79-9, Molecular Weight 189.17, Chemical Formula C10H7NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.