Zoro Homepage

TCI 2039-96-5

  • Mfr # T1638-5G

  • Zoro # G8229827


product price: $1,412.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C6H15NaO3SSi
Shelf Life
24 mo
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1638-5G
Zoro #
G8229827
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Sodium 3-(Trimethylsilyl)-1-Propanesulfonate
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C6H15NaO3SSi
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
218.32
CAS Number
2039-96-5

Description

Sodium 3-(Trimethylsilyl)-1-Propanesulfonate, CAS Number 2039-96-5, Molecular Weight 218.32, Chemical Formula C6H15NaO3SSi, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.