TCI 2052-49-5
Mfr # T0717-25ML
Zoro # G8105120
product price: $47.19
/eaKey Features
Chemical Container Size
25 mL
CAS Number
2052-49-5
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0717-25ML
Zoro #
G8105120
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Tetrabutylammonium Hydroxide
CAS Number
2052-49-5
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3267, Corrosive Liquid, Basic, Organic, n.o.s., 8, PG II
Molecular Weight
259.48
Chemical Formula
C16H37NO
Description
Tetrabutylammonium Hydroxide, CAS Number 2052-49-5, Molecular Weight 259.48, Chemical Formula C16H37NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN3267, Corrosive Liquid, Basic, Organic, n.o.s., 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.