Zoro Homepage

TCI 22204-53-1

  • Mfr # M1021-25G

  • Zoro # G8257352


product price: $51.49
/ea

Key Features

Chemical Grade
Reagent
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C14H14O3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1021-25G
Zoro #
G8257352
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
(S)-(+)-2-(6-Methoxy-2-Naphthyl)Propionic Acid
Chemical Grade
Reagent
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C14H14O3
Molecular Weight
230.26
CAS Number
22204-53-1
Chemical Container Type
Bottle

Description

(S)-(+)-2-(6-Methoxy-2-Naphthyl)Propionic Acid, CAS Number 22204-53-1, Molecular Weight 230.26, Chemical Formula C14H14O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.