Zoro Homepage
This item is Discontinued.
Tci Americas TCI 2237-36-7 M1795-25G

TCI 2237-36-7 (Discontinued)

  • Mfr # M1795-25G
  • Zoro # G8104210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1795-25G
Zoro #
G8104210
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Methoxysalicylic Acid
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
168.18
Chemical Container Type
Bottle
CAS Number
2237-36-7
Chemical Formula
C8H8O4

Description

4-Methoxysalicylic Acid, CAS Number 2237-36-7, Molecular Weight 168.18, Chemical Formula C8H8O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.