Zoro Homepage
This item is Discontinued.
Tci Americas TCI 2304-30-5 T1649-25G

TCI 2304-30-5 (Discontinued)

  • Mfr # T1649-25G
  • Zoro # G8174518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1649-25G
Zoro #
G8174518
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Tetrabutylphosphonium Chloride
Molecular Weight
294.89
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, n.o.s., 8, PG II
Chemical Formula
C16H36ClP
CAS Number
2304-30-5

Description

Tetrabutylphosphonium Chloride, CAS Number 2304-30-5, Molecular Weight 294.89, Chemical Formula C16H36ClP, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN2922, Corrosive Liquid, Toxic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.