Zoro Homepage

TCI 2403-89-6

  • Mfr # H1068-500G

  • Zoro # G8294233


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Formula
C10H21NO
Shelf Life
24 mo
CAS Number
2403-89-6
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1068-500G
Zoro #
G8294233
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
4-Hydroxy-1,2,2,6,6-Pentamethylpiperidine
Chemical Container Material
Clear Glass
Chemical Formula
C10H21NO
Shelf Life
24 mo
CAS Number
2403-89-6
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
171.28

Description

4-Hydroxy-1,2,2,6,6-Pentamethylpiperidine, CAS Number 2403-89-6, Molecular Weight 171.28, Chemical Formula C10H21NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.