Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 244187-81-3

  • Mfr # B3465-5G

  • Zoro # G7901962


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C27H36N2
Shelf Life
24 mo
CAS Number
244187-81-3
Molecular Weight
F.W. 388.60
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3465-5G
Zoro #
G7901962
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1,3-Bis(2,6-diisopropylphenyl)imidazol-2-ylidene
Chemical Formula
C27H36N2
Shelf Life
24 mo
CAS Number
244187-81-3
Molecular Weight
F.W. 388.60
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

1,3-Bis(2,6-diisopropylphenyl)imidazol-2-ylidene, CAS Number 244187-81-3, Molecular Weight F.W. 388.60, Chemical Formula C27H36N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.