Zoro Homepage
This item is Discontinued.
Tci Americas TCI 25134-21-8 M0690-500G

TCI 25134-21-8 (Discontinued)

  • Mfr # M0690-500G
  • Zoro # G8229300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0690-500G
Zoro #
G8229300
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Methyl-5-Norbornene-2,3-Dicarboxylic Anhydride
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C10H10O3
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III
Shelf Life
24 mo
CAS Number
25134-21-8
Molecular Weight
178.19

Description

Methyl-5-Norbornene-2,3-Dicarboxylic Anhydride, CAS Number 25134-21-8, Molecular Weight 178.19, Chemical Formula C10H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.