TCI 25148-68-9
Mfr # M1754-25G
Zoro # G8169161
product price: $79.39
/ea
Free Shipping & Returns
Key Features
Molecular Weight
195.09
Shelf Life
24 mo
CAS Number
25148-68-9
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1754-25G
Zoro #
G8169161
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
N-Methyl-1,2-Phenylenediamine Dihydrochloride
Molecular Weight
195.09
Shelf Life
24 mo
CAS Number
25148-68-9
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C7H10N22HCl
Description
N-Methyl-1,2-Phenylenediamine Dihydrochloride, CAS Number 25148-68-9, Molecular Weight 195.09, Chemical Formula C7H10N2�2HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.