Zoro Homepage
This item is Discontinued.
Tci Americas TCI 26027-38-3 P0705-25G

TCI 26027-38-3 (Discontinued)

  • Mfr # P0705-25G
  • Zoro # G8243127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0705-25G
Zoro #
G8243127
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Polyethylene Glycol Mono-4-Nonylphenyl Ether
Chemical Container Material
Clear Glass
CAS Number
26027-38-3
Shelf Life
24 mo
Chemical Formula
HO(CH2CH2O)nC6H4C9H19
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Polyethylene Glycol Mono-4-Nonylphenyl Ether, CAS Number 26027-38-3, Chemical Formula HO(CH2CH2O)nC6H4C9H19, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.