TCI 26471-62-5
Mfr # T0264-25G
Zoro # G8227648
product price: $49.19
/eaKey Features
Chemical Container Type
Bottle
CAS Number
26471-62-5
Chemical Container Size
25 g
Shipping Restrictions
UN2078, Toluene Diisocyanate, 6.1, PG II
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0264-25G
Zoro #
G8227648
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Tolylene Diisocyanate
Chemical Container Type
Bottle
CAS Number
26471-62-5
Shipping Restrictions
UN2078, Toluene Diisocyanate, 6.1, PG II
Chemical Container Material
Clear Glass
Molecular Weight
174.16
Chemical Formula
C9H6N2O2
Shelf Life
24 mo
Description
Tolylene Diisocyanate, CAS Number 26471-62-5, Molecular Weight 174.16, Chemical Formula C9H6N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN2078, Toluene Diisocyanate, 6.1, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.