Zoro Homepage

TCI 26471-62-5

  • Mfr # T0264-500G

  • Zoro # G8195798


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Molecular Weight
174.16
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C9H6N2O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0264-500G
Zoro #
G8195798
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Tolylene Diisocyanate
Chemical Container Type
Bottle
Molecular Weight
174.16
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C9H6N2O2
Shipping Restrictions
UN2078, Toluene Diisocyanate, 6.1, PG II
CAS Number
26471-62-5

Description

Tolylene Diisocyanate, CAS Number 26471-62-5, Molecular Weight 174.16, Chemical Formula C9H6N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN2078, Toluene Diisocyanate, 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.