Zoro Homepage
This item is Discontinued.
Tci Americas TCI 28783-41-7 T2770-25G

TCI 28783-41-7 (Discontinued)

  • Mfr # T2770-25G
  • Zoro # G8249372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2770-25G
Zoro #
G8249372
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4,5,6,7-Tetrahydrothieno[3,2-C]Pyridine Hydrochloride
Chemical Formula
C7H9NSHCl
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
175.67
CAS Number
28783-41-7
Chemical Container Type
Bottle

Description

4,5,6,7-Tetrahydrothieno[3,2-C]Pyridine Hydrochloride, CAS Number 28783-41-7, Molecular Weight 175.67, Chemical Formula C7H9NS�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.