Zoro Homepage

TCI 30293-86-8

  • Mfr # I0466-5G

  • Zoro # G8133190


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
CAS Number
30293-86-8
Shipping Restrictions
UN2206, Isocyanates, Toxic, n.o.s., 6.1, PG III
Shelf Life
24 mo
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0466-5G
Zoro #
G8133190
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Methyl (S)-(-)-2-Isocyanato-3-Methylbutyrate
Chemical Grade
Reagent
CAS Number
30293-86-8
Shipping Restrictions
UN2206, Isocyanates, Toxic, n.o.s., 6.1, PG III
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
157.17
Chemical Formula
C7H11NO3

Description

Methyl (S)-(-)-2-Isocyanato-3-Methylbutyrate, CAS Number 30293-86-8, Molecular Weight 157.17, Chemical Formula C7H11NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2206, Isocyanates, Toxic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.