Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 3030-47-5

  • Mfr # P0881-500ML

  • Zoro # G8238157


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, N.O.S., 8, PG II
Chemical Container Size
500 mL
Chemical Grade
Reagent
CAS Number
3030-47-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0881-500ML
Zoro #
G8238157
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
N,N,N',N'',N''-Pentamethyldiethylenetriamine
Shelf Life
24 mo
Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, N.O.S., 8, PG II
Chemical Grade
Reagent
CAS Number
3030-47-5
Molecular Weight
173.3
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C9H23N3

Description

N,N,N',N'',N''-Pentamethyldiethylenetriamine, CAS Number 3030-47-5, Molecular Weight 173.3, Chemical Formula C9H23N3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2922, Corrosive Liquid, Toxic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.