Zoro Homepage

TCI 3051-09-0

  • Mfr # M0474-5G

  • Zoro # G8141441


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C8H8N6O6
Molecular Weight
284.19
Chemical Container Size
5 g
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0474-5G
Zoro #
G8141441
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Murexide
Chemical Formula
C8H8N6O6
Molecular Weight
284.19
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
3051-09-0

Description

Murexide, CAS Number 3051-09-0, Molecular Weight 284.19, Chemical Formula C8H8N6O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.