TCI 3327-22-8
Mfr # C1180-25ML
Zoro # G8044379
product price: $31.79
/eaKey Features
CAS Number
3327-22-8
Chemical Container Type
Bottle
Chemical Formula
C6H15Cl2NO
Shelf Life
24 mo
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1180-25ML
Zoro #
G8044379
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
(3-Chloro-2-hydroxypropyl)trimethylammonium chloride
CAS Number
3327-22-8
Chemical Container Type
Bottle
Chemical Formula
C6H15Cl2NO
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 188.09
Description
(3-Chloro-2-hydroxypropyl)trimethylammonium chloride, CAS Number 3327-22-8, Molecular Weight F.W. 188.09, Chemical Formula C6H15Cl2NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.