Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 351498-10-7

  • Mfr # B2619-1G

  • Zoro # G7914221


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
CAS Number
351498-10-7
Shelf Life
24 mo
Molecular Weight
F.W. 548.86
Chemical Formula
C36H56N2O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2619-1G
Zoro #
G7914221
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
N,n'-Bis(3,5-di-Tert-Butylsalicylidene)-1,1,2,2-tetramethylethylenediamine
Chemical Container Type
Bottle
CAS Number
351498-10-7
Shelf Life
24 mo
Molecular Weight
F.W. 548.86
Chemical Formula
C36H56N2O2
Chemical Container Material
Clear Glass

Description

N,n'-Bis(3,5-di-Tert-Butylsalicylidene)-1,1,2,2-tetramethylethylenediamine, CAS Number 351498-10-7, Molecular Weight F.W. 548.86, Chemical Formula C36H56N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.