TCI 351498-10-7
Mfr # B2619-5G
Zoro # G8048649
product price: $859.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
F.W. 548.86
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2619-5G
Zoro #
G8048649
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
N,n'-Bis(3,5-di-Tert-Butylsalicylidene)-1,1,2,2-tetramethylethylenediamine
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
F.W. 548.86
Chemical Container Material
Clear Glass
Chemical Formula
C36H56N2O2
CAS Number
351498-10-7
Description
N,n'-Bis(3,5-di-Tert-Butylsalicylidene)-1,1,2,2-tetramethylethylenediamine, CAS Number 351498-10-7, Molecular Weight F.W. 548.86, Chemical Formula C36H56N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.