Zoro Homepage
This item is Discontinued.
Tci Americas TCI 3558-60-9 P1263-25ML

TCI 3558-60-9 (Discontinued)

  • Mfr # P1263-25ML
  • Zoro # G8193171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1263-25ML
Zoro #
G8193171
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2-Phenylethyl Methyl Ether
Solvent Grouping
Phenylethyl Methyl Ether
CAS Number
3558-60-9
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C9H12O
Molecular Weight
136.19
Shelf Life
24 mo

Description

2-Phenylethyl Methyl Ether, CAS Number 3558-60-9, Molecular Weight 136.19, Chemical Formula C9H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.