Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 3577-63-7

  • Mfr # S0802-25G

  • Zoro # G8218487


product price: $480.99
/ea
Free Shipping & Returns

Key Features

CAS Number
3577-63-7
Chemical Container Size
25 g
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
217.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0802-25G
Zoro #
G8218487
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
5-Sulfoanthranilic Acid
CAS Number
3577-63-7
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
217.2
Chemical Formula
C7H7NO5S
Shelf Life
24 mo

Description

5-Sulfoanthranilic Acid, CAS Number 3577-63-7, Molecular Weight 217.2, Chemical Formula C7H7NO5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.