Zoro Homepage

TCI 3601-36-3

  • Mfr # M1933-250G

  • Zoro # G8135388


product price: $1,718.99
/ea
Free Shipping & Returns

Key Features

CAS Number
3601-36-3
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Size
250 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1933-250G
Zoro #
G8135388
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Methyl 2,3,6-Tri-O-Benzoyl-Alpha-D-Galactopyranoside
CAS Number
3601-36-3
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C28H26O9
Molecular Weight
506.51
Shelf Life
24 mo

Description

Methyl 2,3,6-Tri-O-Benzoyl-Alpha-D-Galactopyranoside, CAS Number 3601-36-3, Molecular Weight 506.51, Chemical Formula C28H26O9, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.