Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 39637-99-5

  • Mfr # M1104-100MG

  • Zoro # G8255270


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C10H8ClF3O2
Molecular Weight
252.62
Chemical Container Size
100 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1104-100MG
Zoro #
G8255270
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
(-)-Alpha-Methoxy-Alpha-(Trifluoromethyl)Phenylacetyl Chloride
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C10H8ClF3O2
Molecular Weight
252.62
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
39637-99-5

Description

(-)-Alpha-Methoxy-Alpha-(Trifluoromethyl)Phenylacetyl Chloride, CAS Number 39637-99-5, Molecular Weight 252.62 F.W., Chemical Formula C10H8ClF3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 8, HS n.o. 2918.99.4700, PG III, UN3265

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.