Zoro Homepage

TCI 405514-94-5

  • Mfr # T2679-25G

  • Zoro # G8282841


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Chemical Grade
Reagent
Molecular Weight
480.53
Chemical Container Type
Bottle
Chemical Formula
C15H30F6N2O4S2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2679-25G
Zoro #
G8282841
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Tributylmethylammonium Bis(Trifluoromethanesulfonyl)Imide
Chemical Grade
Reagent
Molecular Weight
480.53
Chemical Container Type
Bottle
Chemical Formula
C15H30F6N2O4S2
Shelf Life
24 mo
CAS Number
405514-94-5
Chemical Container Material
Clear Glass

Description

Tributylmethylammonium Bis(Trifluoromethanesulfonyl)Imide, CAS Number 405514-94-5, Molecular Weight 480.53, Chemical Formula C15H30F6N2O4S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.