TCI 41556-26-7
Mfr # B3924-25G
Zoro # G7965437
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C30H56N2O4
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3924-25G
Zoro #
G7965437
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Bis(1,2,2,6,6-pentamethyl-4-piperidyl) sebacate
Chemical Formula
C30H56N2O4
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
41556-26-7
Molecular Weight
F.W. 508.79
Description
Bis(1,2,2,6,6-pentamethyl-4-piperidyl) sebacate, CAS Number 41556-26-7, Molecular Weight F.W. 508.79, Chemical Formula C30H56N2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.