Zoro Homepage

TCI 4162-45-2

  • Mfr # T0851-500G

  • Zoro # G8283639


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Size
500 g
CAS Number
4162-45-2
Molecular Weight
631.98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0851-500G
Zoro #
G8283639
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Tetrabromobisphenol A Bis(2-Hydroxyethyl) Ether
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
4162-45-2
Molecular Weight
631.98
Chemical Container Material
Clear Glass
Chemical Formula
C19H20Br4O4
Shelf Life
24 mo

Description

Tetrabromobisphenol A Bis(2-Hydroxyethyl) Ether, CAS Number 4162-45-2, Molecular Weight 631.98, Chemical Formula C19H20Br4O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.