TCI 42152-46-5
Mfr # T1442-1G
Zoro # G8109917
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Formula
CCuF3O3S1/2C6H6
CAS Number
42152-46-5
Shipping Restrictions
UN3175, Solids Containing Flammable Liquid, n.o.s., 4.1, PG II
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1442-1G
Zoro #
G8109917
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
Copper(I) Trifluoromethanesulfonate Benzene Complex
Chemical Container Type
Bottle
Chemical Formula
CCuF3O3S1/2C6H6
CAS Number
42152-46-5
Shipping Restrictions
UN3175, Solids Containing Flammable Liquid, n.o.s., 4.1, PG II
Chemical Grade
Reagent
Molecular Weight
251.67
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Description
Copper(I) Trifluoromethanesulfonate Benzene Complex, CAS Number 42152-46-5, Molecular Weight 251.67, Chemical Formula CCuF3O3S�1/2C6H6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3175, Solids Containing Flammable Liquid, n.o.s., 4.1, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.