Zoro Homepage

TCI 42152-46-5

  • Mfr # T1442-5G

  • Zoro # G8176353


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
251.67
Chemical Container Size
5 g
Shipping Restrictions
UN3175, Solids Containing Flammable Liquid, n.o.s., 4.1, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1442-5G
Zoro #
G8176353
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Copper(I) Trifluoromethanesulfonate Benzene Complex
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
251.67
Shipping Restrictions
UN3175, Solids Containing Flammable Liquid, n.o.s., 4.1, PG II
Chemical Container Material
Clear Glass
CAS Number
42152-46-5
Shelf Life
24 mo
Chemical Formula
CCuF3O3S1/2C6H6

Description

Copper(I) Trifluoromethanesulfonate Benzene Complex, CAS Number 42152-46-5, Molecular Weight 251.67, Chemical Formula CCuF3O3S�1/2C6H6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3175, Solids Containing Flammable Liquid, n.o.s., 4.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.