TCI 429-41-4
Mfr # T1338-25ML
Zoro # G8107537
product price: $44.89
/eaKey Features
Chemical Formula
C16H36FN
Chemical Container Material
Clear Glass
Chemical Container Size
25 mL
CAS Number
429-41-4
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1338-25ML
Zoro #
G8107537
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Tetrabutylammonium Fluoride
Chemical Formula
C16H36FN
Chemical Container Material
Clear Glass
CAS Number
429-41-4
Chemical Container Type
Bottle
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II
Molecular Weight
261.47
Shelf Life
24 mo
Description
Tetrabutylammonium Fluoride, CAS Number 429-41-4, Molecular Weight 261.47, Chemical Formula C16H36FN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.