Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 429-41-4

  • Mfr # T1338-500ML

  • Zoro # G8133367


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 mL
CAS Number
429-41-4
Chemical Formula
C16H36FN
Shelf Life
24 mo
Molecular Weight
261.47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1338-500ML
Zoro #
G8133367
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Tetrabutylammonium Fluoride
CAS Number
429-41-4
Chemical Formula
C16H36FN
Shelf Life
24 mo
Molecular Weight
261.47
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II
Chemical Container Type
Bottle

Description

Tetrabutylammonium Fluoride, CAS Number 429-41-4, Molecular Weight 261.47, Chemical Formula C16H36FN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.