Zoro Homepage

TCI 429-41-4

  • Mfr # T1339-25G

  • Zoro # G8200390


product price: $48.19
/ea

Key Features

Chemical Container Material
Clear Glass
Shipping Restrictions
UN1760, Corrosive Liquid, n.o.s., 8, PG II
Shelf Life
24 mo
Molecular Weight
261.47
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1339-25G
Zoro #
G8200390
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Tetrabutylammonium Fluoride
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1760, Corrosive Liquid, n.o.s., 8, PG II
Shelf Life
24 mo
Molecular Weight
261.47
Chemical Container Type
Bottle
Chemical Formula
C16H36FN
CAS Number
429-41-4

Description

Tetrabutylammonium Fluoride, CAS Number 429-41-4, Molecular Weight 261.47, Chemical Formula C16H36FN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.