Zoro Homepage
This item is Discontinued.
Tci Americas TCI 4350-84-9 H1143-25G

TCI 4350-84-9 (Discontinued)

  • Mfr # H1143-25G
  • Zoro # G8111527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1143-25G
Zoro #
G8111527
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-Hydroxy-1-Cyclohexanecarboxylic Acid Delta-Lactone
Chemical Container Type
Bottle
Molecular Weight
126.16
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
4350-84-9
Chemical Formula
C7H10O2

Description

4-Hydroxy-1-Cyclohexanecarboxylic Acid Delta-Lactone, CAS Number 4350-84-9, Molecular Weight 126.16, Chemical Formula C7H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.