TCI 4465-44-5
Mfr # T2870-5G
Zoro # G8185191
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Size
5 g
CAS Number
4465-44-5
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2870-5G
Zoro #
G8185191
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
N-(Triphenylmethyl)-L-Serine Methyl Ester
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
4465-44-5
Chemical Container Type
Bottle
Chemical Formula
C23H23NO3
Molecular Weight
361.44
Chemical Grade
Reagent
Description
N-(Triphenylmethyl)-L-Serine Methyl Ester, CAS Number 4465-44-5, Molecular Weight 361.44, Chemical Formula C23H23NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.