Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 501-30-4

  • Mfr # K0010-25G

  • Zoro # G8273881


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
142.11
Chemical Container Type
Bottle
Chemical Formula
C6H6O4
Shelf Life
24 mo
CAS Number
501-30-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0010-25G
Zoro #
G8273881
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25g

Details

Item
Kojic Acid
Molecular Weight
142.11
Chemical Container Type
Bottle
Chemical Formula
C6H6O4
Shelf Life
24 mo
CAS Number
501-30-4
Chemical Container Material
Clear Glass

Description

Kojic Acid, CAS Number 501-30-4, Molecular Weight 142.11, Chemical Formula C6H6O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.