Zoro Homepage

TCI 51805-45-9

  • Mfr # T1656-1G

  • Zoro # G8268683


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
1 g
CAS Number
51805-45-9
Shipping Restrictions
UN3278, Organophosphorus Compound, Toxic, Liquid, n.o.s. [Tris(2-Carboxyethyl)Phosphine Hydrochloride], 6.1, PG III
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1656-1G
Zoro #
G8268683
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Tris(2-Carboxyethyl)Phosphine Hydrochloride
Chemical Container Type
Bottle
CAS Number
51805-45-9
Shipping Restrictions
UN3278, Organophosphorus Compound, Toxic, Liquid, n.o.s. [Tris(2-Carboxyethyl)Phosphine Hydrochloride], 6.1, PG III
Shelf Life
24 mo
Chemical Formula
C9H15O6PHCl
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
286.65

Description

Tris(2-Carboxyethyl)Phosphine Hydrochloride, CAS Number 51805-45-9, Molecular Weight 286.65, Chemical Formula C9H15O6P�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3278, Organophosphorus Compound, Toxic, Liquid, n.o.s. [Tris(2-Carboxyethyl)Phosphine Hydrochloride], 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.