Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 51805-45-9

  • Mfr # T1656-25G

  • Zoro # G8207689


product price: $1,057.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
286.65
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3278, Organophosphorus Compound, Toxic, Liquid, n.o.s. [Tris(2-Carboxyethyl)Phosphine Hydrochloride], 6.1, PG III
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1656-25G
Zoro #
G8207689
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Tris(2-Carboxyethyl)Phosphine Hydrochloride
Molecular Weight
286.65
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3278, Organophosphorus Compound, Toxic, Liquid, n.o.s. [Tris(2-Carboxyethyl)Phosphine Hydrochloride], 6.1, PG III
Shelf Life
24 mo
Chemical Formula
C9H15O6PHCl
Chemical Container Type
Bottle
CAS Number
51805-45-9

Description

Tris(2-Carboxyethyl)Phosphine Hydrochloride, CAS Number 51805-45-9, Molecular Weight 286.65, Chemical Formula C9H15O6P�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3278, Organophosphorus Compound, Toxic, Liquid, n.o.s. [Tris(2-Carboxyethyl)Phosphine Hydrochloride], 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.