TCI 51851-37-7
Mfr # T1770-5G
Zoro # G8248060
product price: $146.99
/ea
Free Shipping & Returns
Key Features
CAS Number
51851-37-7
Shelf Life
24 mo
Chemical Container Size
5 g
Chemical Formula
C14H19F13O3Si
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1770-5G
Zoro #
G8248060
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Triethoxy-1H,1H,2H,2H-Tridecafluoro-N-Octylsilane
CAS Number
51851-37-7
Shelf Life
24 mo
Chemical Formula
C14H19F13O3Si
Chemical Container Material
Clear Glass
Molecular Weight
510.37
Chemical Grade
Reagent
Chemical Container Type
Bottle
Description
Triethoxy-1H,1H,2H,2H-Tridecafluoro-N-Octylsilane, CAS Number 51851-37-7, Molecular Weight 510.37, Chemical Formula C14H19F13O3Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.