Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 52722-86-8

  • Mfr # H0931-5G

  • Zoro # G8201790


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C11H23NO2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
201.31
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0931-5G
Zoro #
G8201790
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
4-Hydroxy-1-(2-Hydroxyethyl)-2,2,6,6-Tetramethylpiperidine
Chemical Formula
C11H23NO2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
201.31
CAS Number
52722-86-8
Shelf Life
24 mo

Description

4-Hydroxy-1-(2-Hydroxyethyl)-2,2,6,6-Tetramethylpiperidine, CAS Number 52722-86-8, Molecular Weight 201.31, Chemical Formula C11H23NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.