TCI 53199-31-8
Mfr # B3161-250MG
Zoro # G8095348
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 511.06
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
53199-31-8
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3161-250MG
Zoro #
G8095348
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
250 mg
Details
Item
Bis(tri-Tert-Butylphosphine)palladium(0)
Molecular Weight
F.W. 511.06
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
53199-31-8
Chemical Container Material
Clear Glass
Chemical Formula
C24H54P2Pd
Chemical Container Type
Bottle
Description
Bis(tri-Tert-Butylphosphine)palladium(0), CAS Number 53199-31-8, Molecular Weight F.W. 511.06, Chemical Formula C24H54P2Pd, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.