Zoro Homepage

TCI 53778-73-7

  • Mfr # M0747-25ML

  • Zoro # G8265192


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 mL
Chemical Container Type
Bottle
Shelf Life
24 mo
Solvent Grouping
Methoxy Butanol
Chemical Formula
C5H12O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0747-25ML
Zoro #
G8265192
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1-Methoxy-2-Butanol
Chemical Container Type
Bottle
Shelf Life
24 mo
Solvent Grouping
Methoxy Butanol
Chemical Formula
C5H12O2
Shipping Restrictions
UN1987, Alcohols, n.o.s., 3, PG III
CAS Number
53778-73-7
Chemical Container Material
Clear Glass
Molecular Weight
104.15

Description

1-Methoxy-2-Butanol, CAS Number 53778-73-7, Molecular Weight 104.15, Chemical Formula C5H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1987, Alcohols, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.