Zoro Homepage

TCI 5407-04-5

  • Mfr # D0663-25G

  • Zoro # G7968523


product price: $36.59
/ea

Key Features

CAS Number
5407-04-5
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
158.07 F.W.
Chemical Formula
C5H12ClN¿HCl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0663-25G
Zoro #
G7968523
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3-(dimethylamino)propyl chloride hydrochloride
CAS Number
5407-04-5
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
158.07 F.W.
Chemical Formula
C5H12ClN¿HCl
Chemical Container Material
Clear Glass
Container Type
Bottle
Product Type
3-(Dimethylamino)Propyl Chloride Hydrochloride
Form
Powder
Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
HS n.o. 2921.19.6195
Purity
98 %
Features
Hygroscopic
REMOVE - Previous PI Node
P
MDL Number
MFCD00012521
PubChem CID
94308
Volume
25 g
Quantity
25

Description

3-(dimethylamino)propyl chloride hydrochloride, CAS Number 5407-04-5, Molecular Weight 158.07 F.W., Chemical Formula C5H12ClN�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2921.19.6195

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.