Zoro Homepage

TCI 541-47-9

  • Mfr # M0543-25G

  • Zoro # G8099983


product price: $34.19
/ea

Key Features

Shelf Life
24 mo
Chemical Container Size
25 g
Molecular Weight
100.12
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s., 8, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0543-25G
Zoro #
G8099983
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3-Methylcrotonic Acid
Shelf Life
24 mo
Molecular Weight
100.12
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s., 8, PG II
Chemical Container Type
Bottle
CAS Number
541-47-9
Chemical Formula
C5H8O2

Description

3-Methylcrotonic Acid, CAS Number 541-47-9, Molecular Weight 100.12, Chemical Formula C5H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.