Zoro Homepage

TCI 541-47-9

  • Mfr # M0543-500G

  • Zoro # G8133032


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C5H8O2
Molecular Weight
100.12
CAS Number
541-47-9
Chemical Container Type
Bottle
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s., 8, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0543-500G
Zoro #
G8133032
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
3-Methylcrotonic Acid
Chemical Formula
C5H8O2
Molecular Weight
100.12
CAS Number
541-47-9
Chemical Container Type
Bottle
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s., 8, PG II
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

3-Methylcrotonic Acid, CAS Number 541-47-9, Molecular Weight 100.12, Chemical Formula C5H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.